Zoro Homepage

FL-8SE GENZ Pack w/19º Ice Ducer

  • Mfr # GP0819

  • Zoro # G814543608


product price: $411.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP0819
Zoro #
G814543608
UPC #
52762090003
Country of Origin
Unknown

Description

FL-8SE GENZ Pack w/19o Ice Ducer Years in the making, this classic design has been improved even more by ice fishing legend Dave Genz. Dave has made his Blue Boxin nearly indestructible so it will last for years of hard use. Genz redesigned the battery storage compartment and added a universal transducer holder system. The Blue Box can also accept the full line of Vexilar accessories like a Battery Status Indictor, Vexilar Flex Light or even a Dual Beam Ice-Ducer transducer. The Blue Box fits on top of a five gallon bucket for easy access and handling while fishing. Available with the Vexilar FL-18 or FL-8se. Each Genz Pack Combo comes with a 12 volt, 7 amp-hour battery with charger and an Ice-Ducer transducer. The Genz Pack comes completely assembled and ready to fish with. It also includes an instructional video. This classic FL-8se flasher is truly legendary. The worlds most popular three-color sonar flasher, the FL-8se is still one of the best all-around flasher/sonar designs. The hallmark three-color display shows weak targets in green, medium strength targets in orange and strong bottom targets in red. 525 segments of resolution, super bright LEDs and 10 interference rejection settings make the FL-8se a great year-round flasher/fish finder.Features Pre-drilled holes for optional accessories. Easy access semi-enclosed battery compartment. Built-in transducer holder fits all sizes of Ice-Ducers. Specially designed base fits on top of a five gallon bucket. Pre-tapped transducer support eye-bolt hole. Large cable storage compartment. Target ID of down to 1in Three-color LED display Interference Rejection technology with 10 step adjustment to knock-out interference from another nearby depth finder Six depth ranges** 20, 30, 40, 60, 80, 120 Adjustable sensitivity control Weather-proof, high impact case Transducer included; several transducer options available Backlit scale decal and super bright LED display Two-year warranty One-year on battery Specifications Frequency: 200 kHz Display resolution: 525 segments Current draw: 200 ma at 12V DC Power output: 400 watts peak-to-peak 50 watts RMS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.