Zoro Homepage

FLX-12 Genz Pack w/12 degrees Ice Ducer

  • Mfr # GPX1212

  • Zoro # G014543521


product price: $500.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPX1212
Zoro #
G014543521
UPC #
52762180124
Country of Origin
Unknown

Description

FLX-12 Genz Pack with 12 degrees Ice Ducer The Genz pack carry case, when rigged with a FLX-12 flasher and tricked out with the DD-100 to give you digital depth readouts, will get you ready for the ice. The classic Blue Genz pack case was designed by Mr. Ice fishing himself, Dave Genz. Genz loves this case because it is tough and easily adapted to other upgrades. Comes standard with a 12 volt- 9 Amp hour battery and fully automatic digital charger. The Genz Pack with the FLX12 comes standard with a 12 degree IceDucer transducer. This unit is a step-upfrom the Classic FL-8se unit. The FLX-12 offers a flat-screen display, but now with Vexilar’s exclusive brushless data transfer technology. The LEDs deliver a 20% brighter and sharper display. This unit has a special low power mode option that allows you to fish in extremely shallow water with great target resolution. Five depth ranges to 120 feet. It offers a unique night mode option so the display is easier to view at night and also lights up the center depth graphics. There are 20 steps of Interference rejection IR to help knock-out interference from other sonar systems. If your battery is running low, the display gives a coded series of flashes long before the unit shuts down. The FLX-12 is VERY popular for open water use as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.