FLX-28 Pro Pack Elite Fishing System w/Pro View Ice-Ducer and Lithium Battery

  • Mfr # PPEL28PV

  • Zoro # G622600395


product price:  $879.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPEL28PV
Zoro #
G622600395
UPC #
052762251862
Country of Origin
Unknown

Description

FLX-28 Pro Pack Elite Fishing System with Pro View Ice-Ducer & Vexilar Lithium Battery System Features: FLX-28 Flasher/Fishfinder Normal Power and Low Power modes 5 Depth Range Settings, down to 300ft Auto Range Mode from 0ft to 300ft Auto Zoom of the bottom 6ft and 12ft Digital Depth Display Bright, sunlight-readable LED display with 5 color palettes Target ID of less than 1/4 inch 20 interference rejection settings Night mode brightness adjustment Long-lasting brushless flasher technology Pro View Ice Transducer (9 degree) 12 volt, 9 amp-hour, Vexilar lithium battery Vexilar Pro Pack Elite Adjustable Rod Holder and Transducer Arm Dual USSB-A power ports with on/off switch 1/4" x 20 brass insert for optional accessories Transducer holder and slot for fishing tools Two fixed rod holders on the back Enclosed battery compartment Round base fits into a five-gallon bucket Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.