Zoro Homepage

Counter Coat, 20% Cotton, 80% Polyester, 0-3 Pockets, Buttons

  • Mfr # KP11WH RG M

  • Zoro # G4889114


product price: $26.19
/ea

Key Features

Color
White
Material
20% Cotton, 80% Polyester
Size
M
Number of Pockets
0-3
Closure Type
Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP11WH RG M
Zoro #
G4889114
UPC #
036394662548
Country of Origin
Honduras

Dimensions

Size
M
Fits Chest Size
36 in to 48 in
Length
30 in
Maximum Chest Size
48 in
Minimum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Counter Coat
Color
White
Material
20% Cotton, 80% Polyester
Number of Pockets
0-3
Closure Type
Buttons
Fabric Weight
5 oz
Gender
Women's
Industry Type
Healthcare
Number of Outside Pockets
3
Features
Pre-cure Durable Press
Style
Counter Coat
Number of Inside Pockets
0
Collar Style
Plain
Pathogen and Chemical Ratings
Not Rated
Cleaning and Care Instructions
Light Soil Wash
ISO Cleanroom Class
Not Rated
Federal 209E Clean Room Class
Not Rated

Description

Counter Coat, Gender Women's, Style Counter Coat, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Color White, Length 30 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 3, Maximum Chest Size 48 in, Minimum Chest Size 36 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Light Soil Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.