CP40 Short Sleeve Coverall, Cotton/Polyester, 5 oz Fabric Weight, 31 in Inseam, Navy, S Regular

  • Mfr # CP40NV RG S

  • Zoro # G4826071


product price:  $49.39
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
5 oz
Inseam
31 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP40NV RG S
Zoro #
G4826071
UPC #
036394432004
Country of Origin
Mexico

Dimensions

Size
S Regular
Fits Chest Size
36 in to 38 in
Maximum Waist Size
36 1/2 in
Minimum Waist Size
34 1/2 in
Minimum Chest Size
36 in
Maximum Height
5 ft 11 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in

Details

Item
Short Sleeve Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5 oz
Inseam
31 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CP40
Features
Lightweight Fabric that Wicks Away Sweat, Slim-Fit Coverall Keeps you Feeling Dry and Cool, Soil Release, Wrinkle Resistant
Number of Outside Pockets
6
Hammer Loop
No
Designed to Wear Over Clothes
Yes
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Water-Resistant
No
Includes Hammer Loop
No
Pocket Locations
Chest, Front, Hip
Includes
Elastic Waist Inserts and a Two-Way Brass Zipper
Moisture-Wicking
Yes
Insulated for Cold Conditions
No
Sleeve Type
Short
Zipper Material
Brass
Includes Lining
No
Pass Through Pockets
No
Attached Hood
No

Description

Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 31 in, Size S, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 34 1/2 in, Minimum Chest Size 36 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.