Shop BULWARK
See all product information
Create Account
Men's Dungaree, 16 cal/sq cm, 11 oz ComforTouch(R)
Mfr # PLJ8BD 48 32
Zoro # G4506686
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
48 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLJ8BD 48 32
- Zoro #
- G4506686
- UPC #
- 883248513996
- Country of Origin
- Multiple
- Item
- Dungaree
- Material Trade Name
- ComforTouch(R)
- ATPV Rating
- 16 cal/sq cm
- Fabric Weight
- 11 oz
- Color
- Brown
- Gender
- Men's
- Inseam
- 32 in
- Standards
- CE Certified, NFPA 2112 Compliant, UL Listed
- Closure Type
- Button
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 12
- Arc Flash PPE Category
- 2
- ANSI Class
- Not Rated
- Features
- Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
- Pant Fit
- Classic Fit
- Pant Type
- Work Pant
- Includes Cargo Pocket
- No
- Waist Rise
- Mid Rise
- Waist Closure
- Button
- Leg Fit
- Straight Leg
- High-Visibility
- No
- Insulated for Cold Conditions
- No
- Jean Wash
- Duck
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 48 in, Minimum Waist Size 46 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.