
EXCEL FR ComforTouch FR Dress Uniform Shirt SLU2, Royal Blue, Size XL Long
Mfr # SLU2RBLNXL
Zoro # G304873994
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLU2RBLNXL
Zoro #
G304873994
UPC #
883248569016
Country of Origin
Honduras
Dimensions
Size
XLT
Details
Item
FR Dress Uniform Shirt
Color
Royal Blue
Description
Excel fr comfortouch fr dress uniform shirt slu2, royal blue, size xl long features: dress uniform shirt - excel fr comfortouch - 7 oz.; royal blue; banded topstitched button-down collar topstitched cuffs with button closure placket front with button closure tailored sleeve placket women's style has darts for true women's look and fit this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; and iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.