Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 30, Navy, Cotton/Polyester

  • Mfr # PT2LNV 30 34

  • Zoro # G213037746


product price: $44.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
6.5 oz
Series
PT2L
Pant Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2LNV 30 34
Zoro #
G213037746
UPC #
-
Country of Origin
Multiple

Dimensions

Size
30
Tag Size
30 x 34
Maximum Waist Size
30 in

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Series
PT2L
Pant Fit
Relaxed Fit
Number of Outside Pockets
5
# of Pockets
5
Leg Fit
Straight Leg
Total Number of Pockets
4-6
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Total # of Pockets
5
Reinforced Locations
Front Pocket Bags
Features
Double-Needle Stitching, Full Inseam Gusset for Added Mobility, Invisible Stretch Waistband, Reinforced Front Pocket Bags, Wider and Longer Belt Loops to Accommodate a Variety of Work Belts
Pant Type
Work Pant
Garment Color
Blue
Style
Crew Pant
Includes Lining
No
Ankle Type
Open
Waist Closure
Buttons
Insulated for Cold Conditions
No
Garment Type
Pants
Fit
Straight Leg
Moisture-Wicking
Yes
Fly Closure Type
Zipper

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 6.5 oz, Includes Lining No, Style Crew Pant, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Navy, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.