Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 32, Navy, Cotton/Polyester

  • Mfr # PT2LNV 32 30

  • Zoro # G813037733


product price: $44.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
6.5 oz
Series
PT2L
# of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2LNV 32 30
Zoro #
G813037733
UPC #
-
Country of Origin
Multiple

Dimensions

Size
32
Tag Size
32 x 30
Maximum Waist Size
32 in

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Series
PT2L
# of Pockets
5
Reinforced Locations
Front Pocket Bags
Style
Crew Pant
Pant Type
Work Pant
Number of Outside Pockets
5
Pant Fit
Relaxed Fit
Leg Fit
Straight Leg
Total # of Pockets
5
Features
Double-Needle Stitching, Full Inseam Gusset for Added Mobility, Invisible Stretch Waistband, Reinforced Front Pocket Bags, Wider and Longer Belt Loops to Accommodate a Variety of Work Belts
Ankle Type
Open
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Waist Closure
Buttons
Includes Lining
No
Fly Closure Type
Zipper
Moisture-Wicking
Yes
Fit
Straight Leg
Garment Type
Pants
Garment Color
Blue
Insulated for Cold Conditions
No
Total Number of Pockets
4-6

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 6.5 oz, Includes Lining No, Style Crew Pant, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Navy, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.