Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 36, Navy, Cotton/Polyester

  • Mfr # PT2LNV 36 30

  • Zoro # G013037786


product price: $44.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
6.5 oz
Series
PT2L
Garment Type
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2LNV 36 30
Zoro #
G013037786
UPC #
-
Country of Origin
Multiple

Dimensions

Size
36
Maximum Waist Size
36 in
Tag Size
36 x 30

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Series
PT2L
Garment Type
Pants
Features
Double-Needle Stitching, Full Inseam Gusset for Added Mobility, Invisible Stretch Waistband, Reinforced Front Pocket Bags, Wider and Longer Belt Loops to Accommodate a Variety of Work Belts
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Total Number of Pockets
4-6
Fit
Straight Leg
Includes Lining
No
Total # of Pockets
5
Pant Type
Work Pant
# of Pockets
5
Waist Closure
Buttons
Reinforced Locations
Front Pocket Bags
Ankle Type
Open
Pant Fit
Relaxed Fit
Insulated for Cold Conditions
No
Moisture-Wicking
Yes
Style
Crew Pant
Leg Fit
Straight Leg
Number of Outside Pockets
5
Fly Closure Type
Zipper
Garment Color
Blue

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 6.5 oz, Includes Lining No, Style Crew Pant, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.