Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 38, Navy, Cotton/Polyester

  • Mfr # PT2LNV 38 34

  • Zoro # G913037817


product price: $44.89
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
6.5 oz
Series
PT2L
Maximum Waist Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2LNV 38 34
Zoro #
G913037817
UPC #
-
Country of Origin
Multiple

Dimensions

Size
38
Maximum Waist Size
38 in
Tag Size
38 x 34

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Series
PT2L
Style
Crew Pant
Waist Closure
Buttons
Total # of Pockets
5
Ankle Type
Open
Number of Outside Pockets
5
Fit
Straight Leg
Reinforced Locations
Front Pocket Bags
Features
Double-Needle Stitching, Full Inseam Gusset for Added Mobility, Invisible Stretch Waistband, Reinforced Front Pocket Bags, Wider and Longer Belt Loops to Accommodate a Variety of Work Belts
Pant Fit
Relaxed Fit
Garment Type
Pants
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Pant Type
Work Pant
Moisture-Wicking
Yes
Includes Lining
No
# of Pockets
5
Total Number of Pockets
4-6
Garment Color
Blue
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Insulated for Cold Conditions
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 6.5 oz, Includes Lining No, Style Crew Pant, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Navy, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.