Unisex Butcher Coat, 35% Cotton, 65% Polyester, Grippers, White, L

  • Mfr # 4016WH RG L

  • Zoro # G4889132


product price: $25.19
/ea

Key Features

Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
7 oz
Closure Type
Grippers
Length
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016WH RG L
Zoro #
G4889132
UPC #
883248312155
Country of Origin
Honduras

Dimensions

Size
L
Length
30 3/4 in
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Butcher Coat
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
7 oz
Closure Type
Grippers
Gender
Unisex
Number of Pockets
0-3
Industry Type
Healthcare
Features
Pre-cure Durable Press
Number of Outside Pockets
2
Style
Butcher Coat
Number of Inside Pockets
0
Collar Style
Plain
ISO Cleanroom Class
Not Rated
Cleaning and Care Instructions
Industrial Wash
Pathogen and Chemical Ratings
Not Rated
Federal 209E Clean Room Class
Not Rated

Description

Butcher Coat, Gender Unisex, Style Butcher Coat, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7 oz, Front Closure Type Grippers, Color White, Length 30 3/4 in, Collar Style Plain, Number of Inside Pockets 0, Number of Outside Pockets 2, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.