Zoro Homepage

Buckle Belt, Black, Leather, 1 1/4 in Width

  • Mfr # AB12BK RG XXL

  • Zoro # G5085199


product price: $50.39
/ea

Key Features

Belt Material
Leather
Color
Black
Width
1 1/4 in
Buckle Material
Brass
Fits Waist Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB12BK RG XXL
Zoro #
G5085199
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/4 in
Fits Waist Size
54 in
Maximum Waist Size
54 in

Details

Item
Buckle Belt
Belt Material
Leather
Color
Black
Buckle Material
Brass
Features
No Scratch Buckle
Style
Work Belt
Adjustment Type
Buckle
Material Style
Solid
Buckle Finish
Nickel-Plated

Description

Buckle Belt, Style Work Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 1/4 in, Maximum Waist Size 54 in, Color Black, Buckle Finish Nickel-Plated, Features No Scratch Buckle, Material Style Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.