CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 31 1/2 in Inseam, Blue, 40 Regular

  • Mfr # CC14PB RG 40

  • Zoro # G4851244


product price:  $52.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Closure Type
Button, Snap
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14PB RG 40
Zoro #
G4851244
UPC #
036394651351
Country of Origin
Multiple

Dimensions

Size
40 Regular
Fits Chest Size
40 in
Fits Waist Size
40 in
Size-Body Type
Regular
Tag Size
38 1/2 x 33 1/2
Minimum Chest Size
38 1/2 in
Maximum Waist Size
38 1/2 in
Size - Numeric
40
Maximum Chest Size
40 in
Maximum Height
5 ft 11 in
Minimum Height
5 ft 7 in

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Closure Type
Button, Snap
Insulated
No
Gender
Men's
Series
CC14
Features
Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Application
Automotive, Maintenance
Water-Resistant
No
Reinforced Locations
Front Slack Pocket, Patch Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Sleeve Type
Long
Includes Lining
No
Collar Style
Lay-Flat
Includes Hammer Loop
No
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Pass Through Pockets
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 31 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.