CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 31 1/2 in Inseam, Navy, 56 Regular

  • Mfr # CC14NV RG 56

  • Zoro # G4842415


product price:  $52.19
/ea

Key Features

Size
56 Regular
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14NV RG 56
Zoro #
G4842415
UPC #
036394559404
Country of Origin
Multiple

Dimensions

Size
56 Regular
Fits Waist Size
56 in
Fits Chest Size
56 in
Maximum Height
5 ft 11 in
Minimum Height
5 ft 7 in
Maximum Chest Size
56 in
Size - Numeric
56
Tag Size
54 1/2 x 31 1/2
Maximum Waist Size
54 1/2 in
Minimum Chest Size
54 1/2 in
Size-Body Type
Regular

Details

Item
Coverall
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 1/2 in
Insulated
No
Closure Type
Button, Snap
Gender
Men's
Series
CC14
Features
Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Includes Lining
No
Reinforced Locations
Front Slack Pocket, Patch Hip
Includes Hammer Loop
No
Water-Resistant
No
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Designed to Wear Over Clothes
Yes
Sleeve Type
Long
Collar Style
Lay-Flat
Application
Automotive, Maintenance
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Inseam 31 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Application Automotive, Maintenance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.