CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 31 in Inseam, Blue, 56 Long

  • Mfr # CC14PB LN 56

  • Zoro # G0759841


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14PB LN 56
Zoro #
G0759841
UPC #
036394651214
Country of Origin
Multiple

Dimensions

Size
56 Long
Fits Chest Size
56 in
Maximum Waist Size
54 1/2 in
Minimum Height
5 ft 11 in
Minimum Chest Size
54 1/2 in
Tag Size
54 1/2 x 31 1/2
Size - Numeric
56
Maximum Chest Size
56 in
Size-Body Type
Tall
Maximum Height
6 ft 3 in

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31 in
Insulated
No
Closure Type
Button, Snap
Gender
Men's
Series
CC14
Features
Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Designed to Wear Over Clothes
Yes
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Insulated for Cold Conditions
No
Reinforced Locations
Front Slack Pocket, Patch Hip
Sleeve Type
Long
Water-Resistant
No
Application
Automotive, Maintenance
Includes Lining
No
Includes Hammer Loop
No
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Inseam 31 in, Size 3XL, Size - Numeric 56, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.