CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 33 1/2 in Inseam, Blue, 40 Long

  • Mfr # CC14PB LN 40

  • Zoro # G4851831


product price:  $52.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Closure Type
Button, Snap
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB LN 40
Zoro #
G4851831
UPC #
036394651139
Country of Origin
Multiple

Dimensions

Size
40 Long
Fits Waist Size
40 in
Fits Chest Size
40 in
Size-Body Type
Tall
Maximum Chest Size
40 in
Tag Size
38 1/2 x 33 1/2
Minimum Height
5 ft 11 in
Size - Numeric
40
Maximum Height
6 ft 3 in
Maximum Waist Size
38 1/2 in
Minimum Chest Size
38 1/2 in

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Closure Type
Button, Snap
Insulated
No
Gender
Men's
Series
CC14
Features
Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Collar Style
Lay-Flat
Water-Resistant
No
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
Yes
Includes Hammer Loop
No
Reinforced Locations
Front Slack Pocket, Patch Hip
Application
Automotive, Maintenance
Sleeve Type
Long
Includes Lining
No
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 33 1/2 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.