CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 33 1/2 in Inseam, Blue, 48 Long

  • Mfr # CC14PB LN 48

  • Zoro # G4851472


product price:  $52.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Insulated
No
Closure Type
Button, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB LN 48
Zoro #
G4851472
UPC #
036394651177
Country of Origin
Multiple

Dimensions

Size
48 Long
Fits Chest Size
48 in
Fits Waist Size
48 in
Maximum Waist Size
46 1/2 in
Minimum Chest Size
46 1/2 in
Minimum Height
5 ft 11 in
Maximum Height
6 ft 3 in
Size-Body Type
Tall
Tag Size
46 1/2 x 31 1/2
Size - Numeric
48
Maximum Chest Size
48 in

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Insulated
No
Closure Type
Button, Snap
Gender
Men's
Series
CC14
Features
Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Includes Lining
No
Application
Automotive, Maintenance
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Reinforced Locations
Front Slack Pocket, Patch Hip
Water-Resistant
No
Includes Hammer Loop
No
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 33 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products