CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 33 1/2 in Inseam, Blue, 52 Long

  • Mfr # CC14PB LN 52

  • Zoro # G4220151


product price:  $52.19
/ea

Key Features

Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Closure Type
Button, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB LN 52
Zoro #
G4220151
UPC #
036394651191
Country of Origin
Multiple

Dimensions

Size
52 Long
Fits Chest Size
52 in
Fits Waist Size
52 in
Minimum Height
5 ft 11 in
Minimum Chest Size
50 1/2 in
Size - Numeric
52
Maximum Height
6 ft 3 in
Maximum Waist Size
50 1/2 in
Size-Body Type
Tall
Tag Size
50 1/2 x 33 1/2
Maximum Chest Size
52 in

Details

Item
Coverall
Color
Blue
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Closure Type
Button, Snap
Insulated
No
Gender
Men's
Series
CC14
Features
Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Pocket Locations
Breast, Front, Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Includes Hammer Loop
No
Insulated for Cold Conditions
No
Pass Through Pockets
No
Water-Resistant
No
Sleeve Type
Long
Reinforced Locations
Front Slack Pocket, Patch Hip
Includes Lining
No
Application
Automotive, Maintenance
Designed to Wear Over Clothes
Yes
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 33 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.