CC14 Coverall, Cotton, 8.5 oz Fabric Weight, 33 1/2 in Inseam, Navy, 44 Long
- Mfr # CC14NV LN 44
- Zoro # G4851034
product price:Â
$
56.59
/ea
Key Features
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33 1/2 in
Closure Type
Button, Snap
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC14NV LN 44
- Zoro #
- G4851034
- UPC #
- 036394559114
- Country of Origin
- Multiple
Dimensions
- Size
- 44 Long
- Fits Waist Size
- 44 in
- Fits Chest Size
- Side Vent Openings
- Maximum Waist Size
- 42 1/2 in
- Size - Numeric
- 44
- Minimum Chest Size
- 42 1/2 in
- Maximum Height
- 6 ft 3 in
- Size-Body Type
- Tall
- Tag Size
- 42 1/2 x 31 1/2
- Maximum Chest Size
- 44 in
- Minimum Height
- 5 ft 11 in
- Bottle Size
- L
- Size - Alpha
- L
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 33 1/2 in, Size - Alpha L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.