Coverall, Cotton, 10 oz Fabric Weight, 31 1/2 in Inseam, Gray, 40 Regular

  • Mfr # CC14HB RG 40

  • Zoro # G4842406


product price:  $52.19
/ea

Key Features

Size
40 Regular
Color
Gray
Material
Cotton
Fabric Weight
10 oz
Inseam
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14HB RG 40
Zoro #
G4842406
UPC #
036394424962
Country of Origin
Multiple

Dimensions

Size
40 Regular
Fits Waist Size
40 in
Fits Chest Size
40 in
Minimum Height
5 ft 7 in
Maximum Waist Size
38 1/2 in
Maximum Chest Size
40 in
Minimum Chest Size
38 1/2 in
Size - Numeric
40
Size-Body Type
Regular
Maximum Height
5 ft 11 in

Details

Item
Coverall
Color
Gray
Material
Cotton
Fabric Weight
10 oz
Inseam
31 1/2 in
Closure Type
Button, Snap
Insulated
No
Gender
Men's
Features
If You Work in Automotive, Maintenance or Other Messy Jobs, do Yourself a Favor and Cover Up in Our Snap-Front Cotton Coverall, Side Vent Openings, Step into these Work Coveralls and Get Your Job Done without Worrying about Grease or Grime
Hammer Loop
No
Number of Outside Pockets
7
Pocket Locations
Breast, Front, Hip
Includes Hammer Loop
No
Collar Style
One Piece Topstitched
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Designed to Wear Over Clothes
Yes
Reinforced Locations
Front Slack Pocket, Patch Hip
Insulated for Cold Conditions
No
Application
Automotive, Maintenance
Includes Lining
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 31 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.