CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 30 in Inseam, Gray, 40 Regular

  • Mfr # CT10CH RG 40

  • Zoro # G4841444


product price:  $43.39
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10CH RG 40
Zoro #
G4841444
UPC #
036394432622
Country of Origin
Multiple

Dimensions

Size
40 Regular
Fits Chest Size
40 in
Fits Waist Size
40 in
Maximum Waist Size
38 1/2 in
Minimum Chest Size
38 1/2 in
Tag Size
38 1/2 x 30
Maximum Chest Size
40 in
Size - Numeric
40
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in

Details

Item
Coverall
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Includes Lining
No
Water-Resistant
No
Zipper Material
Brass
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Sleeve Type
Long
Collar Style
Lay-Flat
Pocket Locations
Chest, Front, Hip
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Includes Hammer Loop
No
Pass Through Pockets
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 30 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.