CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 30 in Inseam, Navy, 36 Regular

  • Mfr # CT10NV RG 36

  • Zoro # G4851183


product price:  $51.49
/ea

Key Features

Size
36 Regular
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10NV RG 36
Zoro #
G4851183
UPC #
036394116126
Country of Origin
Multiple

Dimensions

Size
36 Regular
Fits Waist Size
36 in
Fits Chest Size
36 in
Maximum Chest Size
36 in
Minimum Chest Size
34 1/2 in
Size - Numeric
36
Tag Size
34 1/2 x 30
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Maximum Waist Size
34 1/2 in
Maximum Height
5 ft 11 in

Details

Item
Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Water-Resistant
No
Pass Through Pockets
No
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Insulated for Cold Conditions
No
Pocket Locations
Chest, Front, Hip
Includes Hammer Loop
No
Includes Lining
No
Sleeve Type
Long
Zipper Material
Brass
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Inseam 30 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.