CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 32 in Inseam, Green, 42 Long

  • Mfr # CT10SG LN 42

  • Zoro # G4851822


product price:  $41.39
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
32 in
Closure Type
Zipper
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10SG LN 42
Zoro #
G4851822
UPC #
036394433322
Country of Origin
Mexico

Dimensions

Size
42 Long
Fits Chest Size
42 in
Fits Waist Size
42 in
Maximum Height
6 ft 3 in
Maximum Chest Size
42 in
Minimum Chest Size
40 1/2 in
Minimum Height
5 ft 11 in
Tag Size
40 1/2 x 32
Maximum Waist Size
40 1/2 in
Size - Numeric
42
Size-Body Type
Tall

Details

Item
Coverall
Color
Green
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
32 in
Closure Type
Zipper
Insulated
No
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Hammer Loop
No
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Water-Resistant
No
Sleeve Type
Long
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Hammer Loop
No
Pass Through Pockets
No
Pocket Locations
Chest, Front, Hip
Includes Lining
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 32 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products