Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Work Pants, 32 in, Tan, Cotton/Polyester

  • Mfr # PT20KH 32 32

  • Zoro # G4850754


product price: $29.69
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.5 oz
Fits Waist Size
32 in
Series
PT20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20KH 32 32
Zoro #
G4850754
UPC #
036394107377
Country of Origin
Multiple

Dimensions

Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 32
Maximum Waist Size
32 in

Details

Item
Industrial Work Pants
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT20
Lining Material
Unlined
Number of Outside Pockets
4
Closure Type
Zipper/Button
Garment Style
Pants
Pockets
4
Fly Closure Type
Zipper
Includes Hammer Loop
No
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Features
Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
Fit
Easy Fit
Application
Industrial
Waist Closure
Buttons
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Ankle Type
Open

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 32 in, Maximum Waist Size 32 in, Size 32 x 32 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.