Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Work Pants, 38 in, Tan, Cotton/Polyester

  • Mfr # PT20KH 38 30

  • Zoro # G4135241


product price: $27.19
/ea

Key Features

Color
Tan
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.5 oz
Fits Waist Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20KH 38 30
Zoro #
G4135241
UPC #
036394107537
Country of Origin
Multiple

Dimensions

Size
38 in
Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 30

Details

Item
Industrial Work Pants
Color
Tan
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT20
Lining Material
Unlined
Number of Outside Pockets
4
Closure Type
Zipper/Button
Pockets
4
Garment Style
Pants
Application
Industrial
Fit
Easy Fit
Waist Closure
Buttons
Features
Exterior Brand Label on Right Hip, Soft-Hand Twill, Synthetic Blend Pocketing, Waistband Trim
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Includes Hammer Loop
No
Ankle Type
Open
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Insulated for Cold Conditions
No

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 30 in, Maximum Waist Size 38 in, Size 38 x 30 In., Ankle Type Open, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.