Men's Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, Yes Pocket(s), Blue, XL

  • Mfr # SL10WB RG XL

  • Zoro # G4124425


product price:  $23.99
/ea

Key Features

Size
XL
Color
Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL10WB RG XL
Zoro #
G4124425
UPC #
036394067619
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
34 1/2 in
Neck Size
16-1/2 to 17-1/2 in
Fits Chest Size
44 1/2 in to 48 in
Minimum Chest Size
46 1/2 in
Minimum Neck Size
16 5/8 in
Maximum Chest Size
50 in
Maximum Neck Size
17 1/2 in

Details

Item
Long Sleeve Shirt
Color
Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
Yes
Features
Breathable Comfort, Stain Resistance, Strong Colors
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Type
Long Sleeve
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes
Pattern
Stripped
Collar Style
Two Piece
Application
Industrial

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products