Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Uniform Shirt, 35% Cotton, 65% Polyester, Button, 2 Pocket(s), Blue, L

  • Mfr # SL20WB SS L

  • Zoro # G4181712


product price: $20.99
/ea

Key Features

Size
L
Color
Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL20WB SS L
Zoro #
G4181712
UPC #
036394067923
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
34 in
Fits Chest Size
40 1/2 in to 44 in
Neck Size
15-5/8 to 16-1/2 in
Minimum Chest Size
42 1/2 in
Maximum Neck Size
16 1/2 in
Minimum Neck Size
15 5/8 in
Maximum Chest Size
46 in

Details

Item
Short Sleeve Uniform Shirt
Color
Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
2
Features
Breathable Comfort, Stain Resistance, Strong Colors
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Short Sleeves
Style
Work Shirt
Pattern
Stripped
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes
Application
Industrial
Collar Style
Two Piece
Front Closure Type
Buttons

Description

Short Sleeve Uniform Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Short, Sleeve Length 34 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products