Zoro Homepage

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, 2 Pocket(s), Navy, 2XL

  • Mfr # SP24NV SSLXXL

  • Zoro # G4850982


product price: $19.49
/ea

Key Features

Size
2XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24NV SSLXXL
Zoro #
G4850982
UPC #
036394069231
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
12 in
Neck Size
17-5/8 to 18-1/2 in
Fits Chest Size
48 1/2 in to 52 in
Length
34 1/4 in
Minimum Neck Size
17 5/8 in
Maximum Chest Size
53 in
Minimum Chest Size
50 1/2 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Tall

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Durable, Soil Release, Wickable Finish
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Type
Short Sleeves
Front Closure Type
Buttons
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Pattern
Solid
Series
SP24
Pocket Locations
Chest
Collar Style
Two Piece

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.