Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, 2 Pocket(s), Navy, L

  • Mfr # SP24NV SSLL

  • Zoro # G4850964


product price: $19.49
/ea

Key Features

Size
L
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24NV SSLL
Zoro #
G4850964
UPC #
036394069194
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
11 1/2 in
Fits Chest Size
40 1/2 in to 44 in
Neck Size
15-5/8 to 16-1/2 in
Length
33 3/4 in
Maximum Chest Size
46 in
Minimum Chest Size
42 1/2 in
Minimum Neck Size
15 5/8 in
Size-Body Type
Tall
Maximum Neck Size
16 1/2 in

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Durable, Soil Release, Wickable Finish
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Type
Short Sleeves
Moisture-Wicking
Yes
Series
SP24
Pocket Locations
Chest
Front Closure Type
Buttons
Pattern
Solid
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Collar Style
Two Piece

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.