Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Shop Coat, Cotton/Polyester, Snaps, Navy, 2XL

  • Mfr # KT30NV RG 52

  • Zoro # G4842433


product price: $43.55
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snaps
Length
43 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT30NV RG 52
Zoro #
G4842433
UPC #
036394560592
Country of Origin
Honduras

Dimensions

Size
2XL
Length
43 3/4 in
Fits Chest Size
52 in
Size-Body Type
Regular
Minimum Chest Size
52 in

Details

Item
Shop Coat
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snaps
Gender
Unisex
Number of Pockets
4-6
Insulated
No
Number of Outside Pockets
4
Pockets
Yes
Style
Shop Coat
Type
Shop
Number of Inside Pockets
0
Hood Style
None
Insulated for Cold Conditions
No
Includes Hood
No
Garment Type
Coat
Collar Style
Notched Lapel
Includes Lining
No
Includes Removable Liner
No

Description

Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Size-Body Type Regular, Size 2XL, Minimum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.