Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Shop Coat, Cotton/Polyester, Snaps, Navy, L

  • Mfr # KT30NV RG 44

  • Zoro # G4842442


product price: $43.55
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snaps
Length
43 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT30NV RG 44
Zoro #
G4842442
UPC #
036394560554
Country of Origin
Honduras

Dimensions

Size
L
Length
43 3/4 in
Fits Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
44 in

Details

Item
Shop Coat
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snaps
Gender
Unisex
Number of Pockets
4-6
Number of Outside Pockets
4
Insulated
No
Pockets
Yes
Hood Style
None
Type
Shop
Style
Shop Coat
Number of Inside Pockets
0
Includes Hood
No
Collar Style
Notched Lapel
Insulated for Cold Conditions
No
Garment Type
Coat
Includes Removable Liner
No
Includes Lining
No

Description

Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Size-Body Type Regular, Size L, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.