Shop VGD
Create Account
Basic Welding Rod, E7018, 1/8 in dia x 13.8 in L, 10 lb Sleeve Box
Mfr # 61883200
Zoro # G121831917
product price:Â $56.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61883200
- Zoro #
- G121831917
- UPC #
- -
- Country of Origin
- United States
Description
VGD welding rod basic, the most efficient general purpose, user friendly iron powder low hydrogen electrode. Series: E7018, 1/8 in dia, 13.8 in length, 10 lb container, sleeve box container, 550 mpa tensile strength, chemical composition: 0.07% C, 0.61% si, 0.87% mn, 0.015% P, 0.011% Small, 0.03% cr, 0.02% ni and 0.01% mo, flat/Horizontal/Vertical/Over head welding position, 130 A, 70 J impact energy, applicable materials: carbon steel and low alloy steel. Rod has very good striking and re-striking properties, with excellent slag removal and good bead appearance. Designed with a quiet and stable arc. Re-dry the electrode at 120 to 150 degreesC for 30 to 60 min prior to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.