Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene coated latex, 12 in L, 28.0 mil, Blue/Yellow, MD, 288 PK

  • Mfr # C37B68

  • Zoro # G716296688


product price: $245.99
/pk 288, $0.85/ea
Free Shipping & Returns

Key Features

Color
Blue/Yellow
Cuff Style
Straight
Glove Size
MD
Glove Thickness
28.0 mil
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C37B68
Zoro #
G716296688
UPC #
810052975009
Country of Origin
Sri Lanka

Dimensions

Glove Size
MD
Glove Thickness
28.0 mil
Glove Length
12 in

Details

Color
Blue/Yellow
Cuff Style
Straight
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Liner Material
Neoprene coated latex
Glove Materials
Neoprene coated latex

Description

  • Two in one. Multi-layer construction offers the chemical resistance of neoprene and the comfort of latex
  • Extra thick protection for manufacturing, painting, and heavy duty cleaning
  • Replace when yellow color shows through blue
  • Moisture absorbent soft cotton flock lining for comfort and easy donning
  • Embossed honeycomb texturing provides non-slip grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.