13 mil Blue Unlined Canners Gloves, 144 pair/case, LG, 288PK

  • Mfr # C2356BTL

  • Zoro # G916384727


product price: $144.99
/pk 288, $0.50/ea
Free Shipping & Returns

Key Features

Glove Thickness
13.0 mil
Glove Length
12 in
Glove Materials
Latex
Cuff Style
Straight
Series
C2356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2356BTL
Zoro #
G916384727
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Thickness
13.0 mil
Glove Length
12 in
Glove Size
LG

Details

Glove Materials
Latex
Cuff Style
Straight
Series
C2356
Glove Liner Material
Unlined
Item
Canners Gloves
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.