Zoro Homepage

1mil Polyethylene Apron, White, 10/100, 28x46, 1000PK

  • Mfr # B77N15

  • Zoro # G316384709


product price: $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Thickness
1.0 mil
Material
Virgin Low Density Polyethylene, Embossed
Standards
FFDCA
Color
White
Series
B77N1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B77N15
Zoro #
G316384709
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.0 mil
Size
28 x 46

Details

Item
Polyethylene Apron
Material
Virgin Low Density Polyethylene, Embossed
Standards
FFDCA
Color
White
Series
B77N1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.