A11A1, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue

  • Mfr # A11A14

  • Zoro # G704650300


product price:  $68.85
/pk 1000, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
2.8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11A14
Zoro #
G704650300
UPC #
850001981460
Country of Origin
China

Dimensions

Palm Thickness
2.8 mil
Size
XL
Length
9.5in
Finger Thickness
3.5 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A11A1
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff

Description

Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comofrtable fit and feel. Size X-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.