A16A1, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue

  • Mfr # A16A12

  • Zoro # G104650320


product price: $69.59
/pk 1000, $0.07/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4.5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16A12
Zoro #
G104650320
UPC #
810052970295
Country of Origin
China

Dimensions

Size
Medium
Palm Thickness
4.5 mil
Length
9.5in
Finger Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
A16A1
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff

Description

Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.