A16A1, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Blue

  • Mfr # A16A15

  • Zoro # G704650379


product price:  $84.25
/pk 900, $0.09/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4.5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A16A15
Zoro #
G704650379
UPC #
810052971896
Country of Origin
China

Dimensions

Palm Thickness
4.5 mil
Size
XL
Length
9.5in
Finger Thickness
5 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A16A1
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff

Description

Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size XX-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products