A16A7, Disposable Gloves, 5mil Palm, Nitrile, Powder-Free, M, 1000 PK, GREEN

  • Mfr # A16A72

  • Zoro # G608353130


product price:  $62.05
/pk 1000, $0.06/ea

Key Features

Material
Nitrile
Palm Thickness
5mil
Color
GREEN
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16A72
Zoro #
G608353130
UPC #
810052979373
Country of Origin
China

Dimensions

Palm Thickness
5mil
Size
M
Finger Thickness
5 mil
Length
MIN 240 mm

Details

Material
Nitrile
Item
Disposable Gloves
Color
GREEN
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A16A7
Sterile/Non-Sterile
Non-Sterile
Application
DENTAL, HEALTHCARE, LABORATORY, HOME, FOODSERVICE, MANUFACTURIG, VET AND JANITORIAL
Texture
Textured
Texture Location
Full

Description

5mil Green Nitrile PF Exam Gloves 10/100 MD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.