A1DH1, Disposable Gloves, 7.8 mil Palm, Nitrile, Powder-Free, Small, 500 PK, Blue

  • Mfr # A1DH11

  • Zoro # G604650295


product price:  $99.89
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
7.8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1DH11
Zoro #
G604650295
UPC #
810052972978
Country of Origin
China

Dimensions

Palm Thickness
7.8 mil
Size
S
Length
12 in
Finger Thickness
8.7 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A1DH1
Features
Extended Cuff

Description

Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. 12" extended cuff. Size Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.