A1EA2, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue

  • Mfr # A1EA24

  • Zoro # G105626096


product price:  $90.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1EA24
Zoro #
G105626096
UPC #
810052975160
Country of Origin
Malaysia

Dimensions

Size
X-Large
Palm Thickness
5 mil
Length
9.5 in
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
A1EA2
Sterile/Non-Sterile
Non-Sterile
Features
Puncture Resistant

Description

Blue Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.