A1EA6, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XX-Large, 1000 PK, Orange

  • Mfr # A1EA65

  • Zoro # G205626101


product price:  $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1EA65
Zoro #
G205626101
UPC #
810052975344
Country of Origin
Malaysia

Dimensions

Palm Thickness
5 mil
Size
2XL
Finger Thickness
6 mil
Length
9.5 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A1EA6
Sterile/Non-Sterile
Non-Sterile
Features
Puncture Resistant

Description

High Visibility Orange Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.