
A21A1, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear
Mfr # A21A11
Zoro # G2941402
product price:Â $43.19
/pk 1000, $0.04/eaKey Features
Material
Vinyl
Palm Thickness
3 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A21A11
Zoro #
G2941402
UPC #
850001981507
Country of Origin
China
Dimensions
Size
S
Palm Thickness
3 mil
Finger Thickness
4 mil
Details
Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A21A1
Sterile/Non-Sterile
Non-Sterile
Description
Vinyl Exam Glove, Powder-Free, 100CT, Clear, Medical Grade, Non-Sterile, Used in both medical and non-medical settings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.