A23A1, Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear

  • Mfr # A23A13

  • Zoro # G2709888


product price:  $31.99
/pk 1000, $0.03/ea

Key Features

Material
Vinyl
Palm Thickness
2 mil
Color
Clear
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A23A13
Zoro #
G2709888
UPC #
850001981910
Country of Origin
China

Dimensions

Palm Thickness
2 mil
Size
L
Finger Thickness
3 mil

Details

Material
Vinyl
Item
Disposable Gloves
Color
Clear
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A23A1
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Vinyl General Purpose Glove, Powder-Free, 100CT, Clear, Industrial Grade, Non-Sterile, Used in industrial, food service and for general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products