A23A2, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Blue

  • Mfr # A23A23

  • Zoro # G704650287


product price:  $34.59
/pk 1000, $0.03/ea

Key Features

Material
Vinyl
Palm Thickness
2.8 mil
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A23A23
Zoro #
G704650287
UPC #
810052972497
Country of Origin
China

Dimensions

Size
L
Palm Thickness
2.8 mil
Finger Thickness
3 mil
Length
9.5in

Details

Material
Vinyl
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A23A2
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Blue Vinyl Industrial Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant for foodservice applications. Size Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.