A23A2, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Blue

  • Mfr # A23A21

  • Zoro # G804650347


product price:  $34.59
/pk 1000, $0.03/ea

Key Features

Material
Vinyl
Palm Thickness
2.8 mil
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A23A21
Zoro #
G804650347
UPC #
810052972435
Country of Origin
China

Dimensions

Palm Thickness
2.8 mil
Size
S
Length
9.5in
Finger Thickness
3 mil

Details

Item
Disposable Gloves
Material
Vinyl
Color
Blue
Disposable Glove Type
Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
A23A2
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Blue Vinyl Industrial Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant for foodservice applications. Size Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.