A31A1, Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, Medium, 1000 PK, Cream

  • Mfr # A31A12

  • Zoro # G504650326


product price:  $81.65
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
4.5 mil
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31A12
Zoro #
G504650326
UPC #
850001981286
Country of Origin
Indonesia

Dimensions

Size
M
Palm Thickness
4.5 mil
Finger Thickness
5.5 mil
Length
9.5in

Details

Material
Latex
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
A31A1
Sterile/Non-Sterile
Non-Sterile

Description

Cream Latex Exam Gloves provide all purpose protection for medical use. Latex material fits around hand for superior comfort and dexterity. Size Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.