A31A1, Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, X-Large, 1000 PK, Cream

  • Mfr # A31A14

  • Zoro # G204650268


product price:  $86.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Palm Thickness
4.5 mil
Color
Cream
Material
Latex
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A31A14
Zoro #
G204650268
UPC #
850001981347
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
4.5 mil
Finger Thickness
5.5 mil
Length
9.5in

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
A31A1
Sterile/Non-Sterile
Non-Sterile

Description

Cream Latex Exam Gloves provide all purpose protection for medical use. Latex material fits around hand for superior comfort and dexterity. Size X-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.