Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A32A1, Disposable Gloves, 3.1 mil Palm, Latex, Powdered, Medium, 1000 PK, Cream

  • Mfr # A32A12

  • Zoro # G104650351


product price: $61.79
/pk 1000, $0.06/ea

Key Features

Color
Cream
Material
Latex
Palm Thickness
3.1 mil
Latex-Free
No
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32A12
Zoro #
G104650351
UPC #
810052971957
Country of Origin
Malaysia

Dimensions

Size
Medium
Palm Thickness
3.1 mil
Finger Thickness
4.5 mil
Length
9.5in

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Disposable Glove Type
Industrial Grade
Series
A32A1
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Cream Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. Size Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.